
BMW G310R 313CC Motorcycle Replacement Battery 2019-2020
Mfr # AJC-PS-ATX9-538314
Zoro # G512411445
product price: $64.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-PS-ATX9-538314
Zoro #
G512411445
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Canon Camera Battery ChargerType: AC to DCColor: BlackUse with Canon DM-MV100X DM-MV100Xi DM-MV30 DM-MV400 DM-MV430 DM-MV450 DM-MVX1i EOS 10D EOS 20D EOS 20Da EOS 300D EOS 30D EOS 40D EOS 50D EOS 50D Digital SLR EOS 5D EOS D30 EOS D60 EOS Digital Rebel EOS Kiss Digital FV10 FV100 FV2 FV20 FV200 FV30 FV300 FV40 FV400 FV50 FVM1 FVM10 IXY DVM MV300 MV300i MV30i MV400i MV430i MV430IMC MV450i MV500 MV500i MV530i MV550i MV600 MV600i MV630i MV650i MV700 MV700i MV730i MV750i MVX100i MVX150i MVX2i MVX3i Optura 10 Optura 100MC Optura 20 Optura 200MC Optura 50MC Optura Pi Optura Xi PowerShot G1 PowerShot G2 PowerShot G3 PowerShot G5 Powershot G6 PowerShot Pro 1 PowerShot Pro 90 PowerShot Pro 90 IS PV130 ZR10 ZR20 ZR25 ZR25MC ZR30 ZR30MC ZR40 ZR45MC ZR50MC ZR60 ZR65MC ZR70MC ZR80 ZR85 ZR90 Batteries.Mfgr Part # BP-508 BP-511 BP-511A BP-512 BP-514 CB-5LDimensions: 2.36 in. L x 2.2 in. W x 1.1 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Canon.FAQsWhat is the best battery charger for a Canon DM-MV100X DM-MV100Xi DM-MV30 DM-MV400 DM-MV430 DM-MV450 DM-MVX1i EOS 10D EOS 20D EOS 20Da EOS 300D EOS 30D EOS 40D EOS 50 Camera Battery?The DF-ACS700MC is the best charger for a Canon DM-MV100X DM-MV100Xi DM-MV30 DM-MV400 DM-MV430 DM-MV450 DM-MVX1i EOS 10D EOS 20D EOS 20Da EOS 300D EOS 30D EOS 40D EOS 50 Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.