Shop BSC PREFERRED
Create Account
BMW R60-6 Motorcycle Pro Replacement Battery 1973
- Mfr # AJC-PS-AYZ32HL-511053
- Zoro # G212385008
product price:Â
$
178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-PS-AYZ32HL-511053
- Zoro #
- G212385008
- UPC #
- -
- Country of Origin
- Multiple
Description
Replacement compatible with BMW R60-6 Motorcycle Pro Battery 1973Unleash Unmatched Performance with AJC Pro Powersports Batteries. Advanced technology delivers long lasting power, even after inactivity.Get More Power, Go Further with increased capacity delivers more cranking power, perfect for powersports vehicles demanding the best performance and unmatched reliability.Factory Activated & Maintenance-Free: Your battery arrives fully charged and ready to use thanks to factory activation. Plus, AGM technology eliminates the need for adding acid or water, saving you time and effort.Exact OEM Replacement: These batteries are guaranteed to fit your powersports vehicle easily and precisely, ensuring a seamless upgrade.Built to Last: The high-impact PP case provides maximum vibration resistance.Easy Installation: Simply reuse your existing cabling and hardware for a quick and straightforward installation.Buy with Confidence: We offer a hassle-free 30-day return policy alongside our 12-month warranty, so you can purchase with confidence.Important Note: Please verify battery compatibility with your vehicle before ordering. We are not responsible for incorrect orders.Disclaimer: Our products are not affiliated with or authorized by BMW.SpecsVoltage: 12VCapacity: 32AhCold Cranking Amps: 430Polarity: -/+Terminal: EDimensions: L 6.54 x W4.96 x H 6.89 inchesWeight: 21.8 lbsCross ReferenceAJC AYZ32HL replaces:GYZ32HLYB30L-BMBTX30UHDMBTX30UResourcesReplacing Your Motorcycle Pro BatteryBenefits of Replacement BatteriesAGM Motorcycle Pro Battery CareView Motorcycle Battery ResourcesFAQsWhat is the best replacement battery for the BMW R60-6 Motorcycle Pro Battery 1973?The AJC-PS-AYZ32HL-511053 is the best replacement battery for the BMW R60-6 Motorcycle Battery 1973. What are the dimensions of the BMW R60-6 Motorcycle Pro Replacement Battery 1973?The dimensions are L 6.54 x W4.96 x H 6.89 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.