Benchtop Battery Charger, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12

  • Mfr # 473X78
  • Zoro # G7642028
product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Application
Battery Charging
Includes
Alligator Clips
Test Feature
No
Input Amps
7
Cable Gauge
6 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473X78
Zoro #
G7642028
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
9 1/2 in
Overall Height
6 1/2 in
Cable Length
6 ft
AC Cord Length
6 ft
Overall Width
10 1/2 in
Power Cord Length
6 ft

Details

Item
Battery Charger
Application
Battery Charging
Includes
Alligator Clips
Test Feature
No
Input Amps
7
Cable Gauge
6 AWG
Cold Cranking Amps @ Voltage
150A @ 12V
Indoor / Outdoor
Indoor
Charger Function
Boosting, Charging, Maintaining
Input Voltage
120V AC
Automatic/Manual
Automatic
Charge Type
Auto On/Off
For Use With Battery Type
AGM, Lead Acid
Timer
No
CEC Compliant
CEC Compliant
For Battery Voltage
6 V DC, 12 V DC
Material
Steel
Portable
Yes
Standards
UL
Charger Style
Benchtop
Maintaining Amps @ Voltage
2A @ 12V, 6A @ 6V
Charging Amps @ Voltage
30A/2A @ 12V, 30A/6A @ 6V
Category Type
Battery Chargers
Battery Charger CEC Compliant
CEC Compliant
Boost Amps @ Voltage
150A @ 12V
Cable Wire Gauge
6 AWG
Indoor or Outdoor Use
Indoor
Cold Cranking Current @ Voltage
150 A @ 12V
Charging Current @ Voltage
30 A @ 12V, 30 A @ 6V
Maintaining Current @ Voltage
2 A @ 12V, 6A @ 6V
Input Current
7 A
Boost Current @ Voltage
150 A @ 12V
Housing Material
Steel
Shell Material
Steel

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 150 A @ 12V, Charging Current @ Voltage 30 A @ 12V, 30 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 6A @ 6V, Cable Length 6 ft, Cable Wire Gauge 6 AWG, Charge Type Auto On/Off, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 150 A @ 12V, Housing Material Steel, Includes Alligator Clips

Ratings & reviews