Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bosch Connect Indego Connect Indego Indego Indego Indego Inde LED Light Repl. Battery

  • Mfr # CS-BDU300SL

  • Zoro # G912418891


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-BDU300SL
Zoro #
G912418891
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Bosch LED Light BatteryVolts: 3.7V 3.7 VoltsCapacity: 250mAh 0.25AhType: Li-PolymerColor: BlackBosch Indego 1000 Indego 10C Indego 1100 Connect Indego 1200 Connect Indego 1300 Indego 13C Indego 1999 Indego 3600 Indego 800 Indego 850 Replacement Batteries.Mfgr Part # 3 600 HA2 000 3 600 HA2 001 3 600 HA2 002 3 600 HA2 101 3 600 HA2 102 3 600 HA2 103 3 600 HA2 104 3 600 HA2 200 3 600 HA2 201 3 600 HA2 300 3 600 HA2 301 3 600 HA2 302 3 600 HA2 303 3 600 HA2 304 51-1531 F 016 104 299 F 016 L67 804Dimensions: 1.24 in. L x 0.79 in. W x 0.19 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Bosch.FAQsWhat is the best replacement battery for the Bosch Indego 1000 Indego 10C Indego 1100 Connect Indego 1200 Connect Indego 1300 Indego 13C Indego 1999 Indego 3600 Inde LED Light Battery?The CS-BDU300SL is the best replacement battery for the Bosch Indego 1000 Indego 10C Indego 1100 Connect Indego 1200 Connect Indego 1300 Indego 13C Indego 1999 Indego 3600 Inde LED Light Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.