Zoro Homepage

Bosch FDD087D K10 K12 D962E Roll Smart Home Repl. Battery

  • Mfr # CS-BSK120SL

  • Zoro # G812420420


product price: $65.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-BSK120SL
Zoro #
G812420420
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Bosch Smart Home BatteryVolts: 6V 6 VoltsCapacity: 3000mAh 3AhType: Ni-MHColor: GreenBosch D861E D870E D962E D963P FDD087 FDD087D K10 K12 K17 K8 Rollfix 861E Rollfix D861E Rollfix D870E Rollfix D962E Rollfix D963P Rollfix FDD087 Rollfix FDD087D Roll-Lift K10 Roll-Lift K12 Somfy D14 Somfy K10 Somfy K12 Somfy K8 Replacement Batteries.Mfgr Part # 710055 8781105908 8787335119 8787335122 9 500 005 9000163 FD252 10Dimensions: 4.44 in. L x 1.78 in. W x 0.9 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Bosch.FAQsWhat is the best replacement battery for the Bosch D861E D870E D962E D963P FDD087 FDD087D K10 K12 K17 K8 Rollfix 861E Rollfix D861E Rollfix D870E Rollfix D962E Roll Smart Home Battery?The CS-BSK120SL is the best replacement battery for the Bosch D861E D870E D962E D963P FDD087 FDD087D K10 K12 K17 K8 Rollfix 861E Rollfix D861E Rollfix D870E Rollfix D962E Roll Smart Home Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.