Bosch GBH24VRE GBH24VRF Power Tool Battery
Mfr # CS-BST019PW.1
Zoro # G812398279
product price: $172.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-BST019PW.1
Zoro #
G812398279
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Bosch Power Tool BatteryVolts: 24V 24 VoltsCapacity: 3000mAh 3AhType: Ni-MHColor: BlackBosch 0 611 260 539 11225VSR 11225VSRH BBH24VRE GBH 24VFR GBH 24VRE GBH24VFR GBH24VRE GBH24VRF Replacement Batteries.Mfgr Part # 2 607 335 082 2 607 335 097 2 607 335 216 2607335082 2607335083 2607335097 2607335098 2607335163 2607335190 2607335192 2607335215 2607335216 BAT019 BAT020 BAT021Dimensions: 4.57 in. L x 3.38 in. W x 5.41 H in.Weight: 3.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Bosch.FAQsWhat is the best replacement battery for the Bosch 0 611 260 539 11225VSR 11225VSRH BBH24VRE GBH 24VFR GBH 24VRE GBH24VFR GBH24VRE GBH24VRF Power Tool Battery?The CS-BST019PW.1 is the best replacement battery for the Bosch 0 611 260 539 11225VSR 11225VSRH BBH24VRE GBH 24VFR GBH 24VRE GBH24VFR GBH24VRE GBH24VRF Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.