Zoro Homepage

Bosch GLI Flash light GSB GS Power Tool Repl. Battery

  • Mfr # CS-BS3455PX

  • Zoro # G112398870


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-BS3455PX
Zoro #
G112398870
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Bosch Power Tool BatteryVolts: 12V 12 VoltsCapacity: 3000mAh 3AhType: Ni-MHColor: BlackBosch 22612 23612 32612 3360 3360K 3455 Exact 12 Exact 700 Exact 8 GDR 12V GLI 12 GLI 12V Flash light GSB 12 GSB 12 VE-2 GSB 12VE-2 GSR 12 VE-2 GSR 12-1 GSR 12-2 GSR 12V JAN-55 PAG 12 PSB 12 VE-2 PSR 12 PSR 12VE Replacement Batteries.Mfgr Part # 2 60 7335 249 2 607 335 261 2 607 335 262 2 607 335 263 2 607 335 273 2 607 335 274 2 607 335 374 2 607 335 375 2 607 335 395 2 607 335 414 2 607 335 415 2 607 335 416 2 607 335 429 2 607 335 430 2 607 335 441 2 607 335 442 2 607 335 454 2 607 335 455 2 607 335 463 2 607 335 471 2 607 335 487 2 607 335 542 2 607 335 676 2 607 335 683 2 607 335 684 2 607 335 692 2 607 335 709 2 607 336 002 2 609 200 306 BAT043 BAT045 BAT046 BAT049 BAT120 BAT139Dimensions: 4.19 in. L x 3.38 in. W x 4.35 H in.Weight: 2.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Bosch.FAQsWhat is the best replacement battery for the Bosch 22612 23612 32612 3360 3360K 3455 Exact 12 Exact 700 Exact 8 GDR 12V GLI 12 GLI 12V Flash light GSB 12 GS 3000mAh Power Tool Battery?The CS-BS3455PX is the best replacement battery for the Bosch 22612 23612 32612 3360 3360K 3455 Exact 12 Exact 700 Exact 8 GDR 12V GLI 12 GLI 12V Flash light GSB 12 GS 3000mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.