Zoro Homepage

Braun Flex XP 5776 Shaver Repl. Battery

  • Mfr # CS-PER151SL.1

  • Zoro # G512420157


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-PER151SL.1
Zoro #
G512420157
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Braun Shaver BatteryVolts: 1.2V 1.2 VoltsCapacity: 2000mAh 2AhType: Ni-MHColor: GreenBraun Flex XP 5610 Flex XP 5721 Flex XP 5614 Flex XP 5770 Flex XP 5771 Flex XP 5773 Flex XP 5774 Flex XP 5775 Flex XP 5776 Flex XP 5723 Flex XP 5724 Flex XP 5715 Flex XP 5726 Flex XP 5611 Flex XP 5612 Flex XP 5613 Flex XP 5663 Flex XP 5720 Flex XP II 5691 Flex XP II 5790 Flex XP II 5791 Flex XP II 5792 Flex XP II 5795 Flex XP II 5796 Flex XP II 5722 Smart Control3 4775 Smart Control3 4875 Smart Control3 4876 Smart Control3 4845 Smart Control3 4840 Smart Control3 4815 Smart Control3 5691 Smart Control3 5790 Smart Control3 5791 Smart Control3 5795 Smart Control3 5796 Smart Control3 5612 Smart Control3 5622 Smart Control3 5742 Smart Control3 5743 Smart Control3 5744 Smart Control3 5747 TriControl 4775 TriControl 5713 TriControl 4740 TriControl 4745 TriControl 5714 Series 1 140 Series 1 150 Series 1 835 Series 1 5684 Cruzer1 Cruzer2 Cruzer3 Cruzer4 Shaver Replacement Batteries.Dimensions: 2.13 in. L x 0.56 in. W x 0.56 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Braun.FAQsWhat is the best replacement battery for the Braun Flex XP 5610 Flex XP 5721 Flex XP 5614 Flex XP 5770 Flex XP 5771 Flex XP 5773 Flex XP 5774 Flex XP 5775 Flex XP 5776 Shaver Battery?The CS-PER151SL.1 is the best replacement battery for the Braun Flex XP 5610 Flex XP 5721 Flex XP 5614 Flex XP 5770 Flex XP 5771 Flex XP 5773 Flex XP 5774 Flex XP 5775 Flex XP 5776 Shaver Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.