Zoro Homepage

Breo Mo Snapper HD 82V MAX 550 CFM Co Personal Care Repl. Battery

  • Mfr # CS-BRM300SL

  • Zoro # G212419871


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-BRM300SL
Zoro #
G212419871
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Breo Personal Care BatteryVolts: 3.7V 3.7 VoltsCapacity: 2200mAh 2.2AhType: Li-PolymerColor: BlueBreo Snapper 1687914 21 SP Walk Mo Snapper HD 48V MAX Cordless El Snapper XD 82V lawn Snapper XD 82V MAX 550 CFM Cor Snapper XD 82V MAX Brush Cutte Snapper XD 82V MAX Cordless El Snapper XD 82V MAX Cordless El Snapper XD 82V MAX Cordless El Snapper XD 82V MAX Cordless El Snapper XD 82V MAX Dual Action Snapper XD 82V MAX Step Sense Snapper XD Cordless Tools Snapper XD Side Extension Atta Replacement Batteries.Mfgr Part # 1760265 1760514 1760967 BSB2AH82 BSB4AH82 BSB5AH82Dimensions: 1.96 in. L x 1.17 in. W x 0.63 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Breo.FAQsWhat is the best replacement battery for the Breo Snapper 1687914 21 SP Walk Mo Snapper HD 48V MAX Cordless El Snapper XD 82V lawn Snapper XD 82V MAX 550 CFM Co Personal Care Battery?The CS-BRM300SL is the best replacement battery for the Breo Snapper 1687914 21 SP Walk Mo Snapper HD 48V MAX Cordless El Snapper XD 82V lawn Snapper XD 82V MAX 550 CFM Co Personal Care Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.