Cable Tie, 10 in L, Natural, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # BUY00016727

  • Zoro # G611103449


product price:  $50.69
/pk 1000, $0.05/ea

Key Features

Cable Tie Style
Tamper-Proof
Nominal Length
10 in
Width
0.14 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUY00016727
Zoro #
G611103449
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
10 in
Width
0.14 in

Details

Item
Cable Tie
Cable Tie Style
Tamper-Proof
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb

Description

Nylon Cable Ties permanently secure cords, cables, bags, etc. Tamper-Proof - Designed to lock tight. Will not stretch or slide; General purpose ties; 6.6 nylon construction. This product is equivalent to part number: S-3807. Sold in a quantity of 1000 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.