
Cable Tie, 11 in L, Black, Nylon 6/6, 120 lb Strength, 100 PK
Mfr # BUY03997589
Zoro # G611103579
product price: $20.35
/pk 100, $0.20/eaKey Features
Cable Tie Style
Tamper-Proof, UV Resistant
Nominal Length
11 in
Width
0.30 in
Color
Black
Material
Nylon 6/6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUY03997589
Zoro #
G611103579
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
0.30 in
Details
Item
Cable Tie
Cable Tie Style
Tamper-Proof, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Description
Black, UV, Nylon Cable Ties permanently secure cords, cables, bags, etc. For continuous or extended exposure to outdoors and UV light; Black, UV stabilized; Tamper-proof - designed to lock tight. This product is equivalent to part number: S-14039. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.