Cable Tie, 11 in L, Black, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # BUY00017207

  • Zoro # G011103391


product price: $79.19
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Tamper-Proof, UV Resistant
Nominal Length
11 in
Width
0.19 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUY00017207
Zoro #
G011103391
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
Tamper-Proof, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes

Description

Black, UV, Nylon Cable Ties permanently secure cords, cables, bags, etc. For continuous or extended exposure to outdoors and UV light; Black, UV stabilized; Tamper-proof - designed to lock tight. This product is equivalent to part number: S-5832. Sold in a quantity of 1000 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.