
Cable Tie, 36 in L, Natural, Nylon, 250 lb Strength, 100 PK
Mfr # BUY00022397
Zoro # G211103559
product price: $97.79
/pk 100, $0.98/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Extra Heavy Duty
Nominal Length
36 in
Width
1/2 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUY00022397
Zoro #
G211103559
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
36 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Extra Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
250 lb
Description
Nylon Cable Ties permanently secure cords, cables, bags, etc. Heavy-Duty ties for demanding applications!; Nylon ties lock tight!; Will not slide or loosen. This product is equivalent to part number: S-5696. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.