Zoro Homepage

Cable Tie, 40 in L, Black, Nylon, 250 lb Strength, 100 PK

  • Mfr # CTUV40250

  • Zoro # G511103587


product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Tamper-Proof, UV Resistant
Nominal Length
40 in
Color
Black
Material
Nylon
Tensile Strength
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTUV40250
Zoro #
G511103587
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
40 in

Details

Item
Cable Tie
Cable Tie Style
Tamper-Proof, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
250 lb
Outdoor Use
Yes

Description

Black, UV, Nylon Cable Ties permanently secure cords, cables, bags, etc. For continuous or extended exposure to outdoors and UV light; Black, UV stabilized; Tamper-proof - designed to lock tight. Sold in a quantity of 100 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.