
Cable Tie, 40 in L, Natural, Nylon, 175 lb Strength, 100 PK
Mfr # BUY00024624
Zoro # G211103511
product price:Â $79.19
/pk 100, $0.79/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Extra Heavy Duty
Nominal Length
40 in
Width
0.35 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUY00024624
Zoro #
G211103511
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
40 in
Width
0.35 in
Details
Item
Cable Tie
Cable Tie Style
Extra Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
175 lb
Description
Nylon Cable Ties permanently secure cords, cables, bags, etc. Heavy-Duty ties for demanding applications!; Nylon ties lock tight!; Will not slide or loosen. This product is equivalent to part number: S-12403. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.