Cable Tie, 6 in L, Yellow, 120 lb Strength, 100 PK

  • Mfr # BUY00026444

  • Zoro # G411103540


product price: $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Identification, Moisture Resistant, Tamper Evident
Nominal Length
6 in
Width
1/4 in
Color
Yellow
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUY00026444
Zoro #
G411103540
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
1/4 in

Details

Item
Cable Tie
Cable Tie Style
Identification, Moisture Resistant, Tamper Evident
Color
Yellow
Tensile Strength
120 lb

Description

Label heavy equipment and large parts. Use to color code inventory; Self-locking seal; Tamper evident. This product is equivalent to part number: S-16555Y. Sold in a quantity of 100 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.