
Cable Tie, 8 in L, Black, Nylon, 50 lb Strength, 1000 PK
Mfr # BUY00027632
Zoro # G111103581
product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Releasable, UV Resistant
Nominal Length
8 in
Width
0.295 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUY00027632
Zoro #
G111103581
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
0.295 in
Details
Item
Cable Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Description
Use for items that are frequently modified. Simply press the tab to release; Tie is ready to be reused. This product is equivalent to part number: S-1259BL. Sold in a quantity of 1000 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.