Cable Tie, 8 in L, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # BUY00027655

  • Zoro # G611103548


product price: $54.75
/pk 100, $0.55/ea

Key Features

Cable Tie Style
Metal Detectable
Nominal Length
8 in
Width
3/16 in
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUY00027655
Zoro #
G611103548
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
3/16 in

Details

Item
Cable Tie
Cable Tie Style
Metal Detectable
Material
Nylon 6/6
Tensile Strength
50 lb

Description

Nylon ties blend with metal providing magnetic properties throughout. Guards against contamination in pharmaceutical and food industries; Weather resistant; More cost effective than stainless steel ties. This product is equivalent to part number: S-16563. Sold in a quantity of 100 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.