Cable Tie, 8 in L, Red, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # BUY00027664

  • Zoro # G911103569


product price: $43.15
/pk 1000, $0.04/ea

Key Features

Cable Tie Style
Tamper-Proof
Nominal Length
8 in
Width
0.14 in
Color
Red
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY00027664
Zoro #
G911103569
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.14 in

Details

Item
Cable Tie
Cable Tie Style
Tamper-Proof
Color
Red
Material
Nylon 6/6
Tensile Strength
40 lb

Description

Nylon Cable Ties permanently secure cords, cables, bags, etc. Tamper-proof - designed to lock tight; Will not stretch or slide; Use to color code items. This product is equivalent to part number: S-2153R. Sold in a quantity of 1000 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.