Zoro Homepage

CD Holder/Shipper, 4 in Inside Lg, 12 in Inside W, White, Corrugated, 32 ECT, 50 PK

  • Mfr # MLRCDI

  • Zoro # G711098027


product price: $25.65
/pk 50, $0.51/ea

Key Features

Inside Length
4 in
Inside Width
12 in
Color
White
Material
Corrugated
Board Test
32 ECT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLRCDI
Zoro #
G711098027
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
4 in
Inside Width
12 in

Details

Item
CD Holder/Shipper
Color
White
Material
Corrugated
Board Test
32 ECT

Description

These inserts make it possible to safely ship a CD along with literature. Insert holds CD in place during shipping to prevent damage; Manufactured from 200#/ECT-32-B, white corrugated; Folds together fast. No tape needed; Insert fits in all 11 1/8'' x 8 3/4'' Literature Mailers. Sold in a quantity of 50 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.