
Clinical Dynamics GX-2 Smart Arm NIBP GX-2 Smartarm SPO2 SS100A Smart Sat Medical Repl. Battery
Mfr # CS-CDN200MD
Zoro # G712421039
product price: $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-CDN200MD
Zoro #
G712421039
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Motorola Mobile Phone BatteryVolts: 3.8V 3.8 VoltsCapacity: 2800mAh 2.8AhType: Li-PolymerColor: BlackMotorola Moto X4 Moto X4 Dual SIM Moto X4 Dual SIM TD-LTE EMEA Moto X4 LTE-A LATAM XT1900-1 XT1900-2 XT1900-4 XT1900-5 XT1900-6 XT1900-7 Replacement Batteries.Mfgr Part # HX40 SNN5995ADimensions: 3.75 in. L x 1.84 in. W x 0.16 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the Motorola Moto X4 Moto X4 Dual SIM Moto X4 Dual SIM TD-LTE EMEA Moto X4 LTE-A LATAM XT1900-1 XT1900-2 XT1900-4 XT1900- Mobile Phone Battery?The CS-MXT190SL is the best replacement battery for the Motorola Moto X4 Moto X4 Dual SIM Moto X4 Dual SIM TD-LTE EMEA Moto X4 LTE-A LATAM XT1900-1 XT1900-2 XT1900-4 XT1900- Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.