Zoro Homepage

CLP1010 Two Way Radio Repl. Battery

  • Mfr # CS-MRP446TW

  • Zoro # G612418696


product price: $51.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-MRP446TW
Zoro #
G612418696
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Two Way Radio BatteryVolts: 3.7V 3.7 VoltsCapacity: 1800mAh 1.8AhType: Li-ionColor: BlackCLP1010 CLP1040 CLP106 CLP1060 CLP446 DLR1020 DLR1060 SL1M SL300 SL3000 SL7550 SL7550e SL7580 SL7580e SL7590 XPR7550 Replacement Batteries.Mfgr Part # HKLN4440B HKNN4013A HKNN4013B HKNN4014A PMLN6745A PMNN4425B PMNN4468 PMNN4468ADimensions: 2.11 in. L x 1.39 in. W x 0.38 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the CLP1010 CLP1040 CLP106 CLP1060 CLP446 DLR1020 DLR1060 SL1M SL300 SL3000 SL7550 SL7550e SL7580 SL7580e SL759 Two Way Radio Battery?The CS-MRP446TW is the best replacement battery for the CLP1010 CLP1040 CLP106 CLP1060 CLP446 DLR1020 DLR1060 SL1M SL300 SL3000 SL7550 SL7550e SL7580 SL7580e SL759 Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.