CLS1000 CLS1450 CLS1450CB CLS1450CH VL120 Two Radio Repl. Battery

  • Mfr # CS-MVL500TW

  • Zoro # G612418818


product price:  $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-MVL500TW
Zoro #
G612418818
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Two Way Radio BatteryVolts: 3.7V 3.7 VoltsCapacity: 900mAh 0.9AhType: Li-ionColor: BlackCLS1000 CLS1100 CLS1110 CLS1114 CLS1410 CLS1415 CLS1450 CLS1450CB CLS1450CH VL120 VL50 Replacement Batteries.Mfgr Part # 56557 BAT56557 HCLE4159B HCNN4006 HCNN4006A SNN5571BDimensions: 2.22 in. L x 1.39 in. W x 0.36 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the CLS1000 CLS1100 CLS1110 CLS1114 CLS1410 CLS1415 CLS1450 CLS1450CB CLS1450CH VL120 VL50 Two Way Radio Battery?The CS-MVL500TW is the best replacement battery for the CLS1000 CLS1100 CLS1110 CLS1114 CLS1410 CLS1415 CLS1450 CLS1450CB CLS1450CH VL120 VL50 Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.