Shop BSC PREFERRED
See all product information
Create Account
Cold Pack, 8 in L, 6 in W, 4 1/4 in H, 12 PK
- Mfr # BUY00028733
- Zoro # G911114923
product price:Â
$
196.99
/pk of 12, $16.42/ea
Free Shipping & Returns
Key Features
Material
Polystyrene Foam
Width
6 in
Length
8 in
Height
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00028733
- Zoro #
- G911114923
- UPC #
- 841436058049
- Country of Origin
- United States
- Item
- Cold Pack
- Material
- Polystyrene Foam
Dimensions
- Width
- 6 in
- Length
- 8 in
- Height
- 4 1/4 in
Description
Maintains the insulation and integrity of your products that present temperature constraints. Economical Shippers are light-weight, reusable and recyclable!; Thick, molded foam container protects contents from crushing and breakage; Made from thick, 1 1/2'' polystyrene foam; Use with refrigerants such as Cold Packs. This product is equivalent to part number: S-18312. Sold in a quantity of 12 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.