Shop BSC PREFERRED
See all product information
Create Account
Cold Pack, 9 in L, 8 in W, 1-1/2in H, 6 PK
Mfr # BUY00026662
Zoro # G211114883
product price:Â
$
43.59
/pk 6, $7.27/ea
Key Features
Material
Foam, Plastic
Width
8 in
Height
1-1/2in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUY00026662
- Zoro #
- G211114883
- UPC #
- 841436070225
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Height
- 1-1/2in
- Length
- 9 in
Details
- Item
- Cold Pack
- Material
- Foam, Plastic
Description
Protects against thawing by keeping perishables chilled and at a uniform temperature for over 12 days. Formulated with food safe, non-toxic materials and sealed in a heavy-duty plastic pouch; Reusable and economical to use; Ideal for pharmaceuticals, blood products, lab samples and bio products. This product is equivalent to part number: S-12763. Sold in a quantity of 6 per case.