Continental Battery CB1290 12V 9Ah Sealed Lead Acid Replacement Battery

  • Mfr # AJC-D9S-F2-J-0-261469

  • Zoro # G812412371


product price:  $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-F2-J-0-261469
Zoro #
G812412371
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Sanyo Printer BatteryVolts: 6V 6 VoltsCapacity: 2100mAh 2.1AhType: Ni-MHColor: BlackSanyo ES88 EX30P EX70P FA114 H100P PS12 VED10 VEMD5 VEME5 VEMG1 VEMH100 VEMS1 VEMS1P VEMS2 VHM100P VM106 VMD1 VMD10 VMD3 VMD3P VMD44 VMD5P VMD6 VMD66 VMD66P VMD6P VMD8 VMD8P VMES1 VMES2 VMES20 VMES20P VMES77 VMES77P VMES800 VMES88 VMES88P VMES99 VMES99P VM-EX20P VM-EX22 VM-EX220P VM-EX25 VM-EX30 VM-EX33P VM-EX70P VMH1000P VMH100P VMP5P VMPS12 VMRZ1 VMRZ1P VMRZ2P VMRZ3P VMRZ5 VMRZ5P VND6 Replacement Batteries.Dimensions: 3.5 in. L x 1.87 in. W x 0.82 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Sanyo.FAQsWhat is the best replacement battery for the Sanyo ES88 EX30P EX70P FA114 H100P PS12 VED10 VEMD5 VEME5 VEMG1 VEMH100 VEMS1 VEMS1P VEMS2 VHM100P VM106 VMD1 VMD1 2100mAh Printer Battery?The CS-NP55.78 is the best replacement battery for the Sanyo ES88 EX30P EX70P FA114 H100P PS12 VED10 VEMD5 VEME5 VEMG1 VEMH100 VEMS1 VEMS1P VEMS2 VHM100P VM106 VMD1 VMD1 2100mAh Printer Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.