Zoro Homepage

CyberPower OR1000LCDRM1U 6V 7Ah UPS Replacement Battery

  • Mfr # AJC-C7S-H-4-103510

  • Zoro # G912409288


product price: $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-C7S-H-4-103510
Zoro #
G912409288
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Irobot Vacuum BatteryVolts: 14.4V 14.4 VoltsCapacity: 6800mAh 6.8AhType: Li-ionColor: BlackIrobot 7150 i31502F i8550 Roomba 5150 Roomba 7550 Roomba e5 Roomba e5150 Roomba e515020 Roomba e5152 Roomba e5154 Roomba e5158 Roomba e515840 Roomba e6 Roomba e6198 Roomba e619820 Roomba i3 Roomba i4 Roomba i7 Roomba i7+ Roomba i7158 Roomba i7550 Roomba i755020 Roomba i7558 Roomba i8 Roomba i8+ Replacement Batteries.Mfgr Part # 4624864 ABL-D1Dimensions: 5.48 in. L x 2.02 in. W x 1.99 H in.Weight: 1.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Irobot.FAQsWhat is the best replacement battery for the Irobot 7150 i31502F i8550 Roomba 5150 Roomba 7550 Roomba e5 Roomba e5150 Roomba e515020 Roomba e5152 Roomba e5154 R 6800mAh Vacuum Battery?The CS-IRB730VX is the best replacement battery for the Irobot 7150 i31502F i8550 Roomba 5150 Roomba 7550 Roomba e5 Roomba e5150 Roomba e515020 Roomba e5152 Roomba e5154 R 6800mAh Vacuum Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.