CyberPower PFC Sinewave CP1500PFCLCD 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-F2-F-2-194693

  • Zoro # G212412315


product price:  $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D9S-F2-F-2-194693
Zoro #
G212412315
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Hoover Vacuum BatteryVolts: 20V 20 VoltsCapacity: 4000mAh 4AhType: Li-ionColor: BlackHoover 0007350204042 Air Cordless 20 Volt Upright V Air Cordless 2-in-1 Deluxe Sti Air Life Air Life 2.0 Air Life 3.0 BH50100 BH50100RM BH50110 BH50111 BH50120 BH50120CA BH50121 BH50125 BH50130 BH50140 BH51110 BH51120 BH51120PC BH51120PTV BH52100 BH52100PC BH52120 BH52120PC BH52150PC BH52160 BH52160PC Handheld Vacuum Replacement Batteries.Mfgr Part # 440005966 440005973 44139 BH03100 BH03120 BH03120PCDimensions: 4.96 in. L x 3.02 in. W x 2.17 H in.Weight: 1.8 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Hoover.FAQsWhat is the best replacement battery for the Hoover 0007350204042 Air Cordless 20 Volt Upright V Air Cordless 2-in-1 Deluxe Sti Air Life Air Life 2.0 Air Life 3 4000mAh Vacuum Battery?The CS-HVS121VX is the best replacement battery for the Hoover 0007350204042 Air Cordless 20 Volt Upright V Air Cordless 2-in-1 Deluxe Sti Air Life Air Life 2.0 Air Life 3 4000mAh Vacuum Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.