Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CyberPower RB1270X2A 12V 5Ah UPS Replacement Battery

  • Mfr # AJC-D5S-F2-V-2-253308

  • Zoro # G012411532


product price: $29.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D5S-F2-V-2-253308
Zoro #
G012411532
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Lenovo Laptop and Notebook BatteryVolts: 7.68V 7.68 VoltsCapacity: 6200mAh 6.2AhType: Li-PolymerColor: BlackLenovo IdeaPad 720s IdeaPad 720S-13 Ideapad 720S-13ARR Ideapad 720S-13IKB IdeaPad 720s-13IKB 81A8 IdeaPad 720s-13IKB 81A80093GE IdeaPad 720s-13IKB 81A80094GE IdeaPad 720s-13IKB 81BV002NCD IdeaPad 720s-13IKB 81BV002PCD IdeaPad 720s-13IKB 81BV0067CD Replacement Batteries.Mfgr Part # L16C4PB3 L16L4PB3 L16M4PB3Dimensions: 10.95 in. L x 3.76 in. W x 0.17 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Lenovo.FAQsWhat is the best replacement battery for the Lenovo IdeaPad 720s IdeaPad 720S-13 Ideapad 720S-13ARR Ideapad 720S-13IKB IdeaPad 720s-13IKB 81A8 IdeaPad 72 Laptop and Notebook Battery?The CS-LVT720NB is the best replacement battery for the Lenovo IdeaPad 720s IdeaPad 720S-13 Ideapad 720S-13ARR Ideapad 720S-13IKB IdeaPad 720s-13IKB 81A8 IdeaPad 72 Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.