Zoro Homepage

CyberPower RB1280X2 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-S-2-153603

  • Zoro # G412412801


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-S-2-153603
Zoro #
G412412801
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Motorola Two-Way Radio Battery ChargerType: AC to DCColor: BlackUse with Motorola CP250 CP450 CP450LS GP300 GP308 GP600 GP88 GP88S GT-2050 GTX LTR Portable GTX Privacy Plus Portable GTX Series GTX800 GTX900 HNN8133C HNN8308A HNN9628 HNN9628A HNN9628AR HNN9628B HNN9628R HNN9701A HNN9808B LCS2000 LTS2000 MTX638 P040 P080 PMNN4005 PRO3150 PTX600 WPNN4040 WPNN4040AR WPNN4044AR WPPN4012-R Batteries.Mfgr Part # HTN9805ADimensions: 4.98 in. L x 4.22 in. W x 1.84 H in.Weight: 0.8 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best battery charger for a Motorola CP250 CP450 CP450LS GP300 GP308 GP600 GP88 GP88S GT-2050 GTX LTR Portable GTX Privacy Plus Portable GTX Series Two-Way Radio Battery?The DF-MTH980UA is the best charger for a Motorola CP250 CP450 CP450LS GP300 GP308 GP600 GP88 GP88S GT-2050 GTX LTR Portable GTX Privacy Plus Portable GTX Series Two-Way R Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.