CyberPower SmartApp OR1500LCDRTXL2U 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-F2-F-4-195303

  • Zoro # G212413008


product price:  $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D9S-F2-F-4-195303
Zoro #
G212413008
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Leica Survey Multimeter and Equipment BatteryVolts: 6V 6 VoltsCapacity: 3600mAh 3.6AhType: Ni-MHColor: BlackLeica 400 700 800 DNA instruments DNA03 10 GPS500 GS50 GS50 GPS RCS1100 SR500 SR510 SR520 SR530 GPS TC1102 TC1102C TC402 TC403 TC405 TC406 TC407 TC802 TC803 TC805 TCR1102C TCR402 TCR405 TCR405 Power TCR406 TCR406 Power TCR407 TCR702 TCR802 Power TCR803 Power TCR805 Power TPS1000 TPS1100 TPS1100C TPS1101 TPS300 TPS400 TPS700 TPS800 Replacement Batteries.Mfgr Part # GEB121 GEB122Dimensions: 3.49 in. L x 1.83 in. W x 1.5 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Leica.FAQsWhat is the best replacement battery for the Leica 400 700 800 DNA instruments DNA03 10 GPS500 GS50 GS50 GPS RCS1100 SR500 SR510 SR520 3600mAh Survey Multimeter and Equipment Battery?The CS-GBE121SL.3 is the best replacement battery for the Leica 400 700 800 DNA instruments DNA03 10 GPS500 GS50 GS50 GPS RCS1100 SR500 SR510 SR520 3600mAh Survey Multimeter and Equipment Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.