Zoro Homepage

Datalogic Metrologic SP5500 PDE QM2130 Mobile QuickScan Mobile Barcode Repl. Battery

  • Mfr # CS-DAM213BL

  • Zoro # G312419856


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-DAM213BL
Zoro #
G312419856
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Datalogic Barcode BatteryVolts: 3.7V 3.7 VoltsCapacity: 750mAh 0.75AhType: Li-ionColor: GreenDatalogic BT-7 QuickScan Mobile Datalogi M2130 Metrologic SP5500 PDE QM2130 QuickScan Mobile 2130 QuickScan Mobile Datalogic QuickScan QM2100 QuickScan QM2130 Replacement Batteries.Mfgr Part # 128000790 128000791 90ACC1945 BT-7Dimensions: 2.05 in. L x 0.57 in. W x 0.57 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Datalogic.FAQsWhat is the best replacement battery for the Datalogic BT-7 QuickScan Mobile Datalogi M2130 Metrologic SP5500 PDE QM2130 QuickScan Mobile 2130 QuickScan Mobile Datalog Barcode Battery?The CS-DAM213BL is the best replacement battery for the Datalogic BT-7 QuickScan Mobile Datalogi M2130 Metrologic SP5500 PDE QM2130 QuickScan Mobile 2130 QuickScan Mobile Datalog Barcode Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.