Zoro Homepage

Dell 1920W 2HRF9 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-S-6-153062

  • Zoro # G312414424


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-S-6-153062
Zoro #
G312414424
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a EGO Garden Tool BatteryVolts: 56.0V 56.0 VoltsCapacity: 6000mAh 6AhType: Li-ionColor: BlackEGO CS1400 CS1403 CS1600 CS1604 CS1610E CS1800 CS1800E CS1804 HT2400 HT65004 LB4800 LB5302 LB5804 LB7650E LM1701E LM1702E LM1702E-SP LM2022 SNT2102 ST1301E ST1502LB ST1511E ST1521 Replacement Batteries.Mfgr Part # BA1400T BA2800 BA2800T BA4200 BA4200T BA6720T BT2240TDimensions: 7.56 in. L x 6.34 in. W x 4.45 H in.Weight: 6.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by EGO.FAQsWhat is the best replacement battery for the EGO CS1400 CS1403 CS1600 CS1604 CS1610E CS1800 CS1800E CS1804 HT2400 HT65004 LB4800 LB5302 LB5804 LB7650E LM1701E LM17 Garden Tool Battery?The CS-EHT400PX is the best replacement battery for the EGO CS1400 CS1403 CS1600 CS1604 CS1610E CS1800 CS1800E CS1804 HT2400 HT65004 LB4800 LB5302 LB5804 LB7650E LM1701E LM17 Garden Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.