Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell 1920W H928N-2U 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-S-6-153063

  • Zoro # G212412896


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-S-6-153063
Zoro #
G212412896
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a GE-Ericsson Two Way Radio BatteryVolts: 7.2V 7.2 VoltsCapacity: 2000mAh 2AhType: Ni-MHColor: BlackGE-Ericsson 400P 605P COUGAR 400P COUGAR 6000PGE COUGAR 625P MBPA5C PANTHER 400P PANTHER 600P 405P 625P COUGAR 405P COUGAR 600P Orca 5000 PANTHER 405P PANTHER 605P Replacement Batteries.Mfgr Part # 344A456P1 PB200 TOPB100H TOPB300 344A456PP1 PB300 TOPB200 TOPBP200 BKB191204 1 PB800 TOPB202 TOPBP300Dimensions: 4.67 in. L x 2.44 in. W x 0.98 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by GE-Ericsson.FAQsWhat is the best replacement battery for the GE-Ericsson 400P 605P COUGAR 400P COUGAR 6000PGE COUGAR 625P MBPA5C PANTHER 400P PANTHER 600P 405P 625P COUGAR 405P Two Way Radio Battery?The CS-TOX500TW.3 is the best replacement battery for the GE-Ericsson 400P 605P COUGAR 400P COUGAR 6000PGE COUGAR 625P MBPA5C PANTHER 400P PANTHER 600P 405P 625P COUGAR 405P Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.