Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell 1920W K789N 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-S-6-153066

  • Zoro # G312414226


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-S-6-153066
Zoro #
G312414226
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Nikon Survey Multimeter and Equipment BatteryVolts: 3.7V 3.7 VoltsCapacity: 5200mAh 5.2AhType: Li-ionColor: BlackNikon Nivo 1C Nivo 2C Nivo 2M Nivo 3C Nivo 3M Nivo 5C Nivo 5M Nivo C Nivo C Total Station Nivo M Nivo M Total Station NPL322 NPL-322 NPL322+ NPL-322+ Replacement Batteries.Mfgr Part # 108571-00 53708-00 53708-PRN 890-0084 890-0084-XXQ 993251-MYDimensions: 2.67 in. L x 1.56 in. W x 1.02 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Nikon.FAQsWhat is the best replacement battery for the Nikon Nivo 1C Nivo 2C Nivo 2M Nivo 3C Nivo 3M Nivo 5C Nivo 5M Nivo C Nivo C Total Station 5200mAh Survey Multimeter and Equipment Battery?The CS-TRM300SL.1 is the best replacement battery for the Nikon Nivo 1C Nivo 2C Nivo 2M Nivo 3C Nivo 3M Nivo 5C Nivo 5M Nivo C Nivo C Total Station 5200mAh Survey Multimeter and Equipment Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.