Zoro Homepage

Dell Latitude 13 7370 Latitude 7370 Latitude E7370 Laptop and Notebook Replacement Battery

  • Mfr # CS-DEL737NB

  • Zoro # G812376437


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-DEL737NB
Zoro #
G812376437
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Philips Medical BatteryVolts: 14.8V 14.8 VoltsCapacity: 6150mAh 6.15AhType: Li-ionColor: BlackPhilips Echographe CX50 Ultrasound CX30 Ultrasound CX50 Replacement Batteries.Mfgr Part # 453561268715 453561446191 453561446192 M6477Dimensions: 5.57 in. L x 5.15 in. W x 1.14 H in.Weight: 1.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Philips.FAQsWhat is the best replacement battery for the Philips Echographe CX50 Ultrasound CX30 Ultrasound CX50 Medical Battery?The CS-PHC500MD is the best replacement battery for the Philips Echographe CX50 Ultrasound CX30 Ultrasound CX50 Medical Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.