Zoro Homepage

Deutz 1814 U1 Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-U1-300-197827

  • Zoro # G512421734


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-U1-300-197827
Zoro #
G512421734
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.85V 3.85 VoltsCapacity: 3900mAh 3.9AhType: Li-PolymerColor: BlackSamsung Galaxy A20 Galaxy A20 2019 Galaxy A20 2019 TD-LTE Galaxy A30 Galaxy A50 Galaxy A50 2019 SM-A205F SM-A205F DS SM-A205FN SM-A205G SM-A205GN SM-A205GN DS SM-A205P SM-A205U SM-A205W SM-A205YN SM-A305F SM-A305FN SM-A305G SM-A305GN SM-A305YN SM-A505 SM-A505F SM-A505F DS SM-A505FM SM-A505FM DS SM-A505FN SM-A505FN DS SM-A505G SM-A505GN SM-A505GN DS SM-A505YN SM-A505YN DS Replacement Batteries.Mfgr Part # EB-BA505ABN EB-BA505ABU GH82-19269ADimensions: 3.17 in. L x 2.45 in. W x 0.17 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy A20 Galaxy A20 2019 Galaxy A20 2019 TD-LTE Galaxy A30 Galaxy A50 Galaxy A50 2019 SM-A205F SM-A205F DS Mobile Phone Battery?The CS-SMA505SL is the best replacement battery for the Samsung Galaxy A20 Galaxy A20 2019 Galaxy A20 2019 TD-LTE Galaxy A30 Galaxy A50 Galaxy A50 2019 SM-A205F SM-A205F DS Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.