Disposable Gloves, 3 mil Palm, Vinyl, Powdered, L, 100 PK, Clear

  • Mfr # BUY03999640

  • Zoro # G611109670


product price:  $10.59
/pk 100, $0.11/ea

Key Features

Material
Vinyl
Palm Thickness
3 mil
Color
Clear
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY03999640
Zoro #
G611109670
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
3 mil
Size
L

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free

Description

Ideal for food handling, pharmaceuticals and laboratories. Made from soft virgin vinyl - accelerator free; Does not contain natural rubber latex proteins; Offers optimal form fitting comfort flexibility, tactile sensitivity and performance; Clear; 3 Mil. This product is equivalent to part number: S-15388L. Sold in a quantity of 100 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.