This item is Discontinued.

Bsc Preferred Disposable Gloves, 4 mil Palm, Nitrile, 2XL, 900 PK, Blue NTR5006BE-XXL

Disposable Gloves, 4 mil Palm, Nitrile, 2XL, 900 PK, Blue (Discontinued)

  • Mfr # NTR5006BE-XXL
  • Zoro # G513326472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTR5006BE-XXL
Zoro #
G513326472
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile

Description

Chemo Rated Nitrile Gloves/ Blue, Meets ASTM D6978 for use with chemotherapy drugs, Meets ASTM D6319 standard for medical application, Ambidextrous, Beaded cuff to increase tear resistance, Tensile Strength: 14 MPa, Ultimate Elongation: 500%, Fingertip Thickness: 3.6 mils, Palm Thickness: 3.0 mils, Length: 240mm, Non-sterile, powder free, Single-use design, Not made with natural rubber latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.