Disposable Gloves, Nitrile, 4 mil, Textured, Powder-Free, XL, Blue, 100 PK

  • Mfr # BUY00711788

  • Zoro # G111109200


product price:  $25.69
/pk 100, $0.26/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY00711788
Zoro #
G111109200
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

Protects against a broad range of chemicals, solvents, pathogens and biohazards. Latex and powder free; Textured finish for wet and dry gripping; Blue; 4 Mil. This product is equivalent to part number: S-12549X. Sold in a quantity of 100 per case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.