Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green
- Mfr # BUY00030576
- Zoro # G911109622
product price:Â
$
49.69
/pk of 100, $0.50/ea
Key Features
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUY00030576
- Zoro #
- G911109622
- UPC #
- 848109034775
- Country of Origin
- United States
- Item
- Disposable Gloves
- Color
- Green
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Texture
- Smooth
Dimensions
- Size
- XL
- Palm Thickness
- 4 mil
Description
Great for food handling, law enforcement and healthcare applications. Great dexterity and provides a significant reduction in hand fatigue; Features smooth fingertips; Powder-free; Accelerator Free; 4 Mil; Green. This product is equivalent to part number: S-13405X. Sold in a quantity of 100 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.