
Disposable Gloves, 5 mil Palm, Latex, Powdered, S, 100 PK, White
Mfr # BUY00711833
Zoro # G911109608
product price:Â $14.19
/pk 100, $0.14/eaKey Features
Material
Latex
Palm Thickness
5 mil
Color
White
Disposable Glove Type
Industrial
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUY00711833
Zoro #
G911109608
UPC #
-
Country of Origin
Indonesia
Dimensions
Palm Thickness
5 mil
Size
S
Details
Item
Disposable Gloves
Material
Latex
Color
White
Disposable Glove Type
Industrial
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Description
Ideal for use in laboratories, production, inspection, cleaning and light duty applications; Textured for increased grip; Beaded cuffs; Powdered; White; 5 Mil. This product is equivalent to part number: S-5491S. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.