Disposable Gloves, Nitrile, 6 mil Palm, Powder-Free, L, 100 PK, Black

  • Mfr # BUY00711791

  • Zoro # G811109623


product price:  $83.79
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY00711791
Zoro #
G811109623
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Palm Thickness
6 mil
Size
L

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes

Description

Economical, puncture-resistant with great comfort, dexterity and tactile sensitivity. Silicone free; Powder free; Protects wrists and forearm from abrasives and splashes; 6 Mil; Black. This product is equivalent to part number: S-16767L. Sold in a quantity of 100 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.