Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue

  • Mfr # BUY03999550

  • Zoro # G311109628


product price:  $31.99
/pk 50, $0.64/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY03999550
Zoro #
G311109628
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Silicone-Free
Yes

Description

Economical, puncture-resistant with great comfort, dexterity and tactile sensitivity. Silicone free; Powder free; Protects wrists and forearm from abrasives and splashes; 6 Mil; Blue. This product is equivalent to part number: S-14181L. Sold in a quantity of 50 per case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.