
Disposable Gloves, 6.5 mil Palm, Vinyl, L, 100 PK, Green (Discontinued)
- Mfr # BUY03999690
- Zoro # G711109662
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUY03999690
Zoro #
G711109662
UPC #
-
Country of Origin
China
Dimensions
Size
L
Palm Thickness
6.5 mil
Details
Item
Disposable Gloves
Color
Green
Material
Vinyl
Description
Ideal for food handling, pharmaceuticals and laboratories. Made from soft virgin vinyl - Accelerator free; Does not contain natural rubber latex proteins; Offers optimal form fitting comfort flexibility, tactile sensitivity and performance; Snag resistant; Green; 6.5 Mil. This product is equivalent to part number: S-15395L. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.