
Disposable Gloves, Latex, Powder-Free, M, 100 PK, Beige
Mfr # BUY00711837
Zoro # G211109674
product price:Â $14.99
/pk 100, $0.15/eaKey Features
Material
Latex
Color
Beige
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUY00711837
Zoro #
G211109674
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
M
Details
Item
Disposable Gloves
Material
Latex
Color
Beige
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Description
Natural Rubber Latex Gloves provide a comfort fit. Ideal for use in laboratories, production, inspection, cleaning and light duty applications; Textured for increased grip; Beaded cuffs; Powder-Free. This product is equivalent to part number: S-6606M. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.