DJI Mini 3 Mini 3 Pro RC Hobby Battery Charger White
Mfr # DF-DJM300TH
Zoro # G412420042
product price: $99.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF-DJM300TH
Zoro #
G412420042
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a DJI RC Hobby Battery ChargerColor: WhiteUse with DJI Mini 3 Mini 3 Pro Batteries.Mfgr Part # 270620 270619 BWX162-2453-7.38 BWX162-3850-7.38Dimensions: 3.66 in. L x 2.17 in. W x 1.98 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by DJI.FAQsWhat is the best battery charger for a DJI Mini 3 Mini 3 Pro RC Hobby Batter Battery?The DF-DJM300TH is the best charger for a DJI Mini 3 Mini 3 Pro RC Hobby B Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.