Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dogtra receiver receiver recei Dog Repl. Battery

  • Mfr # CS-SDC01SL.1

  • Zoro # G612419921


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-SDC01SL.1
Zoro #
G612419921
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Dogtra Dog Collar BatteryVolts: 4.8V 4.8 VoltsCapacity: 300mAh 0.3AhType: Ni-MHColor: GreenDogtra 1100NC receiver 1100NCC receiver 1200NC receiver 1200NCP receiver 1202NC receiver 1202NCP receiver 1400NCP receiver 1500NCP receiver 1600NCP receiver 1700NCP receiver 175NCP transmitters 1800NC receiver 1802NC receiver 1803NC receiver 1804NC receiver 180NCP transmitters 2000 beeper receiver 2000 training receiver 2000B receiver 2000NC receiver 2000NCP receiver 2000T receiver 2002 beeper receiver 2002 training receiver 2002B receiver 2002NC receiver 2002NCP receiver 2002T receiver 200NCP gold transmitters 202NCP gold transmitters 210NCP transmitters 2200NCP receiver 2200NCP transmitters BP-12 transmitter BP-12RT transmitter Pheasant Launcher PL transmitt Quail Launcher QL transmitter Replacement Batteries.Mfgr Part # 28AAAM4SMX 40AAAM4SMX BP-RR DC-1Dimensions: 2.29 in. L x 0.81 in. W x 0.42 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Dogtra.FAQsWhat is the best replacement battery for the Dogtra 1100NC receiver 1100NCC receiver 1200NC receiver 1200NCP receiver 1202NC receiver 1202NCP receiver 1400NCP recei Dog Collar Battery?The CS-SDC01SL.1 is the best replacement battery for the Dogtra 1100NC receiver 1100NCC receiver 1200NC receiver 1200NCP receiver 1202NC receiver 1202NCP receiver 1400NCP recei Dog Collar Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.