Shop BSC PREFERRED

Drive Medical Daytona 4 GT 4 Wheel S45001GT S45002GT 12V 22Ah Mobility Scooter Replacement Battery

  • Mfr # AJC-D22S-I-0-171612

  • Zoro # G312410969


product price:  $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D22S-I-0-171612
Zoro #
G312410969
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Kenwood Two Way Radio BatteryVolts: 7.4V 7.4 VoltsCapacity: 1800mAh 1.8AhType: Li-ionColor: BlackKenwood NX240 NX248 NX340 NX348 TK-2200 TK-2200L TK-2200LP TK-2200P TK-2202 TK-2202E TK-2206 TK-2206M TK-2207 TK-2207G TK-2212L TK-2212M TK-2300VP TK-2302E TK-2302T TK-2302VK TK-2306M TK-2307M TK-3200 TK-3200L TK-3200LP TK-3200L-U15P TK-3200P TK-3200-U2P TK-3200-U8P TK-3202 TK-3202E TK-3202E3 TK-3202L-U16P TK-3206 TK-3206M TK-3206M3 TK-3207 TK-3207G TK-3212L TK-3212M TK-3300UP TK-3301E TK-3301T TK-3302E TK-3302E3 TK-3302T TK-3302UK TK-3306M3 TK-3307M2 TK-3707 Replacement Batteries.Mfgr Part # KNB-45 KNB-45L KNB-45LiDimensions: 4.53 in. L x 2.13 in. W x 0.7 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Kenwood.FAQsWhat is the best replacement battery for the Kenwood NX240 NX248 NX340 NX348 TK-2200 TK-2200L TK-2200LP TK-2200P TK-2202 TK-2202E TK-2206 TK-2206M TK-2207 TK-220 Two Way Radio Battery?The CS-KNB450TW is the best replacement battery for the Kenwood NX240 NX248 NX340 NX348 TK-2200 TK-2200L TK-2200LP TK-2200P TK-2202 TK-2202E TK-2206 TK-2206M TK-2207 TK-220 Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.