Zoro Homepage

Dual Lite 120922 6V 3.2Ah Emergency Light Replacement Battery

  • Mfr # ZZZ-D5695-N-0-134166

  • Zoro # G212387934


product price: $65.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZZZ-D5695-N-0-134166
Zoro #
G212387934
UPC #
-
Country of Origin
Multiple

Description

UPG Brand Replacement Dual Lite Emergency Light BatteryVoltage: 6V 6 Volts Capacity: 3.2Ah 3200mAh Terminals: F1 Chemistry: Sealed Lead Acid AGM Replacement BatteryLength: 2.57 inches Width: 1.28 inches Height: 4 inches IMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsbible for incorrect orders.Warranty: 12 Months

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.